This product requires certification to purchase.

11 SHLF ROD BRKT 3/PK

Design House

11 SHLF ROD BRKT 3/PK

  • Fast #
  • Part #D182733
  • Item #10306570
  • Manufacturer Part #182733
4.7 out of 5 Customer Rating
Brand image
Design House

11 SHLF ROD BRKT 3/PK

  • Fast #
  • Part #D182733
  • Item #10306570
  • Manufacturer Part #182733
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Design House 3-pack shelf rod bracket is a durable option to hold shelves for extra storage while providing a spot to hang clothes and other items for better organization
  • The shelf rod bracket is ideal for garages, closets, sheds or any other shelving needs
  • Made of solid steel for lasting durability and featuring a simple white finish, support your shelf and closet rod simultaneously with style
  • Requires Certification

Documents

Dimensions & Measurements
Height
22/25 in
Length
11 in
Number of Pieces
3 Piece
Package Quantity
Pack of 3
Width
9-2/5 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Material
Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
D182733
UPC
044321182731