This product requires certification to purchase.

19 x 17 in. Marble Vanity Top in Solid White

Design House

19 x 17 in. Marble Vanity Top in Solid White

  • Fast #
  • Part #D551994
  • Item #9209970
  • Manufacturer Part #551994
3.3 out of 5 Customer Rating
Brand image
Design House

19 x 17 in. Marble Vanity Top in Solid White

  • Fast #
  • Part #D551994
  • Item #9209970
  • Manufacturer Part #551994
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Color finish: Solid White and Cultured Marble
  • Three pre-drilled holes for 4" center mount faucet
  • Drip free sink edge to contain excess water
  • Includes integrated backsplash
  • Five year warranty
  • The vanity top is compliant with CSA, cUPC, and ANSI industry standards, and is backed by a 5-year limited warranty that protects against defects in materials and workmanship.
  • With Design House, you can design with your whole house in mind.
  • Overall dimensions: 19W x 17D inches. Cultured marble top with squared edges. Includes matching backsplash. Bowl measures 14.19L x 9.69W inches. Three pre-drilled holes for a 4-inch center mount.
  • Requires Certification
Dimensions & Measurements
Depth
17 in
Faucet Center Size
4 in
Height
7-1/2 in
Length
19 in
Sink Bowl Size
14-3/16 in x 9-11/16 in
Width
19 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Solid White
Material
Cultured Marble
Number of Bowls
1
Number of Holes
3 Hole
Sink Installation Type
Vanity Top
Sink Material
Composite
Vanity Top Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.3
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UPC
044321551995