This product requires certification to purchase.

2-1/8 in. Closet Finger Pull in Matte Black

Design House

2-1/8 in. Closet Finger Pull in Matte Black

  • Fast #
  • Part #D188177
  • Item #9539396
  • Manufacturer Part #188177
5 out of 5 Customer Rating
Brand image
Design House

2-1/8 in. Closet Finger Pull in Matte Black

  • Fast #
  • Part #D188177
  • Item #9539396
  • Manufacturer Part #188177
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 125
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • No hardware required for installation
  • Boasts a sleek, matte black finish
  • Low profile design that adds a modern look to sliding closet doors
  • Requires Certification

Documents

Dimensions & Measurements
Depth
39/100 in
Diameter
2-11/25 in
Height
2-11/25 in
Length
2-11/25 in
Package Quantity
Pack of 4
Width
3/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Pull
Material
Steel
Warranty & Product Information
ADA Compliant
No
Product Type
Closet Door Pull
UPC
044321020743