This product requires certification to purchase.

3-3/4 in.Cabinet Bar Pull in Matte Black

Design House

3-3/4 in.Cabinet Bar Pull in Matte Black

  • Fast #
  • Part #D559666
  • Item #10122176
  • Manufacturer Part #559666
5 out of 5 Customer Rating
Brand image
Design House

3-3/4 in.Cabinet Bar Pull in Matte Black

  • Fast #
  • Part #D559666
  • Item #10122176
  • Manufacturer Part #559666
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sleek drawer pulls in a modern matte black finish will give your cabinets an instant facelift on a bathroom vanity cabinet, dresser drawer or kitchen cabinet
  • Includes two screw lengths (1 in and 1-3/4 in) to accommodate varying cabinet thicknesses, creating a quick and seamless installation process
  • Durable steel can ensure these cabinet pulls are built to last
  • Our unparalleled expertise in selling hardware for over a century positions us as trusted experts in the industry
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-1/4 in
Length
6 in
Package Quantity
Pack of 10
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Pull, Bar Pull, Pull
Material
Steel
Warranty & Product Information
Type
D559666
UPC
044321559663