This product requires certification to purchase.

4 Piece Closet Finger Pull in Oil Rubbed Bronze

Design House

4 Piece Closet Finger Pull in Oil Rubbed Bronze

  • Fast #
  • Part #D182071
  • Item #12386087
  • Manufacturer Part #182071
5 out of 5 Customer Rating
Brand image
Design House

4 Piece Closet Finger Pull in Oil Rubbed Bronze

  • Fast #
  • Part #D182071
  • Item #12386087
  • Manufacturer Part #182071
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Can be mounted on left and right hand doors
  • No hardware required for installation
  • Adds a modern look to sliding closet doors
  • Requires Certification

Documents

Dimensions & Measurements
Depth
39/100 in
Diameter
2-11/25 in
Height
2-11/25 in
Length
2-11/25 in
Package Quantity
Pack of 4
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Old Rubbed Bronze
Hardware Type
Pull
Material
Steel
Warranty & Product Information
ADA Compliant
No
Product Type
Closet Door Pull
Type
D182071
UPC
044321182076