This product requires certification to purchase.

Brookings 24" Wide x 30" High Double Door Wall Cabinet

Design House

Brookings Brookings 24" Wide x 30" High Double Door Wall Cabinet

  • Fast #
  • Part #D561720
  • Item #8781526
  • Manufacturer Part #561720
4.4 out of 5 Customer Rating
Brand image
Design House

Brookings Brookings 24" Wide x 30" High Double Door Wall Cabinet

  • Fast #
  • Part #D561720
  • Item #8781526
  • Manufacturer Part #561720
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Kitchen wall cabinet W2430 measures 30 in H x 24 in W and features 2 doors, 2 adjustable shelves
  • Durable craftsmanship - solid wood face and door frame with 1/2 in plywood sides ensure long-lasting performance
  • Ready-to-assemble - ships to your home flat in protected packaging and ready-to-assemble using a pre-installed snap together clip system
  • Soft close doors - this kitchen cabinet comes with 6-way adjustable soft close hinges, to ensure a gentle, quiet close of cabinet doors and precise door alignment
  • Refined look - finished interior enhances the cabinet's overall aesthetic and durability
  • Requires Certification
Dimensions & Measurements
Height
30 in
Overall Depth
12 in
Overall Length
24 in
Shelf Length
10-1/4 in
Shelf Width
22-1/2 in
Wall Cabinet Size
24 in x 12 in x 30 in
Weight
40.21 lb
Characteristics & Features
Adjustable Shelves
Yes
Collection
Brookings
Color Finish Category
Whites
Color Finish Name
White
Door Style
Shaker
Installation Type
Wall Mount
Material
Plywood
Number of Doors
2
Number of Shelves
2
Warranty & Product Information
Type
D561720
UPC
044321561727