This product requires certification to purchase.

25-81/100 x 1-97/100 x 6-11/25 in. Bathroom Accessory Set in Matte Black

Design House

Millbridge 25-81/100 x 1-97/100 x 6-11/25 in. Bathroom Accessory Set in Matte Black

  • Fast #
  • Part #D544544
  • Item #9539392
  • Manufacturer Part #544544
4.7 out of 5 Customer Rating
Brand image
Design House

Millbridge 25-81/100 x 1-97/100 x 6-11/25 in. Bathroom Accessory Set in Matte Black

  • Fast #
  • Part #D544544
  • Item #9539392
  • Manufacturer Part #544544
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
6-11/25 in
Length
25-81/100 in
Number of Pieces
4 Piece
Weight
0.56 lb
Width
1-97/100 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Millbridge
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
ADA Compliant
No
Product Type
Bathroom Accessory Set
UPC
044321020767