This product requires certification to purchase.

Straight Arm Hand Rail Bracket - 5 Pack

Design House

Straight Arm Hand Rail Bracket - 5 Pack

  • Fast #
  • Part #D182006
  • Item #8772245
  • Manufacturer Part #182006
5 out of 5 Customer Rating
Brand image
Design House

Straight Arm Hand Rail Bracket - 5 Pack

  • Fast #
  • Part #D182006
  • Item #8772245
  • Manufacturer Part #182006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Designed for stairways and hallways, providing reliable support to keep handrails sturdy and secure in high-traffic areas.
  • Measures 2.20 inches by 1.26 inches by 2.91 inches; screws directly into the handrail and wall with included mounting screws.
  • 1-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-13/50 in
Height
2-91/100 in
Length
2-1/5 in
Package Quantity
Pack of 5
Width
2-1/5 in
Characteristics & Features
Color Finish Name
Satin Nickel
Material
Zinc
Warranty & Product Information
Type
D182006
UPC
044321182007