This product requires certification to purchase.

19 in Cultured Marble Universal Sideplash in Solid White

Design House

Universal 19 in Cultured Marble Universal Sideplash in Solid White

  • Fast #
  • Part #D550921
  • Item #7234250
  • Manufacturer Part #550921
5 out of 5 Customer Rating
Brand image
Design House

Universal 19 in Cultured Marble Universal Sideplash in Solid White

  • Fast #
  • Part #D550921
  • Item #7234250
  • Manufacturer Part #550921
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Prevents mold and water damage and creates a physical barrier between your vanity and wall
  • Cultered marble is stain, crack and shock resistant
  • Simply line it up with the vanity top, add liquid nail or adhesives and carefully push the splash into place
  • Requires Certification
Dimensions & Measurements
Height
5/8 in
Length
18-3/8 in
Width
18-3/8 in
Characteristics & Features
Collection
Universal
Color Finish Category
Whites
Color Finish Name
Solid White
Material
Cultured Marble
Vanity Top Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
044321550929