This product requires certification to purchase.

1/12 gal. Duct Seal UL Waterbased Tube in Grey

Design Polymerics

1/12 gal. Duct Seal UL Waterbased Tube in Grey

  • Fast #
  • Part #D10200212
  • Item #1264648
  • Manufacturer Part #1020-02-12
4.8 out of 5 Customer Rating
Brand image
Design Polymerics

1/12 gal. Duct Seal UL Waterbased Tube in Grey

  • Fast #
  • Part #D10200212
  • Item #1264648
  • Manufacturer Part #1020-02-12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Water-based, premium quality, UL 181 listed high velocity duct sealants for commercial and residential use
  • Requires Certification

Documents

Dimensions & Measurements
Size
1/12 gal
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Latex
Warranty & Product Information
ASTM
ASTM E-84
Product Type
Duct Sealant
UL Listed
Yes
UPC
892736001082