This product requires certification to purchase.

100 ft. x 2 in. Rubber Mastic Tape

Design Polymerics

100 ft. x 2 in. Rubber Mastic Tape

  • Fast #
  • Part #DFT240100
  • Item #7781189
  • Manufacturer Part #FT-240-100
5 out of 5 Customer Rating
Brand image
Design Polymerics

100 ft. x 2 in. Rubber Mastic Tape

  • Fast #
  • Part #DFT240100
  • Item #7781189
  • Manufacturer Part #FT-240-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 864
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recommended for sealing joints, seams, and duct wall penetrations
  • Recommended for sealing connections on flexible duct or fiberglass duct board
  • Recommended up to 15 inches water column pressure
  • Recommended for applications that require no cure time
  • Requires Certification

Documents

Dimensions & Measurements
Length
100 ft
Size
2 in x 100 ft
Width
2 in
Characteristics & Features
Material
Rubber
Material Type
Butyl
Electrical & Operational Information
Temperature Range
-25 to 200 Deg F
Warranty & Product Information
Application
Commercial, Residential, Sealing
ASTM
ASTM E-84
CARB OTC LEED Compliant
No
Product Type
Mastic Tape
UL Listed
UL 723
UPC
853614007008