This product requires certification to purchase.

3 in. x 100 ft. Butyl Foil Tape in Dark Grey

Design Polymerics

3 in. x 100 ft. Butyl Foil Tape in Dark Grey

  • Fast #
  • Part #DFT340100
  • Item #7781188
  • Manufacturer Part #FT-340-100
4.7 out of 5 Customer Rating
Brand image
Design Polymerics

3 in. x 100 ft. Butyl Foil Tape in Dark Grey

  • Fast #
  • Part #DFT340100
  • Item #7781188
  • Manufacturer Part #FT-340-100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
100 ft
Size
3 in x 100 ft
Thickness
18 mil
Width
3 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Gray
Material
Aluminum, Rubber
Material Type
Butyl
Electrical & Operational Information
Temperature Range
-25 to 200 Deg F
Warranty & Product Information
Application
Commercial, Residential, HVAC
ASTM
ASTM E-84
CARB OTC LEED Compliant
No
Product Type
Aluminum Foil Tape
UL Listed
UL 723
UPC
853614007015