This product requires certification to purchase.

40 - 110 Degree F Lagging Adhesive in White

Design Polymerics

40 - 110 Degree F Lagging Adhesive in White

  • Fast #
  • Part #D30500102
  • Item #1268230
  • Manufacturer Part #3050-01-02
4.9 out of 5 Customer Rating
Brand image
Design Polymerics

40 - 110 Degree F Lagging Adhesive in White

  • Fast #
  • Part #D30500102
  • Item #1268230
  • Manufacturer Part #3050-01-02
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LEED qualified
  • May be used for bonding and coating jackets of canvas and cloth or other lagging fabrics over insulation on air conditioning ducts, cold water pipes, etc
  • Crack and peel resistant
  • Excellent dry adhesion
  • Sag resistant
  • Meets FDA, USDA, and EPA standards
  • Requires Certification

Documents

Dimensions & Measurements
Size
2 gal
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Latex
Electrical & Operational Information
Temperature Range
40 to 110 Deg F
Warranty & Product Information
ASTM
ASTM E-84
UL Listed
Yes
UPC
892736001556