This product requires certification to purchase.

60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Burnished Nickel

Designers Fountain

Cedar Lane 60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Burnished Nickel

  • Fast #
  • Part #DD236MSFBN
  • Item #9807817
  • Manufacturer Part #D236M-SF-BN
4.7 out of 5 Customer Rating
Brand image
Designers Fountain

Cedar Lane 60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Burnished Nickel

  • Fast #
  • Part #DD236MSFBN
  • Item #9807817
  • Manufacturer Part #D236M-SF-BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Simplicity, clean lines and the play on texture with the opaque and clear glass, is the focus of our Cedar Lane collection
  • A sleek metallic or a bold black finish will add a polished and modern aesthetic to your surroundings with enduring appeal
  • Timeless brushed nickel finish goes well with nearly any interior decor
  • Clear & etched glass shade for soft, diffuse light
  • Uses 3 medium-base 60W max bulbs (not included)
  • Modern semi-flush mount is great for hallways, entryways, bathrooms, bedrooms, or other rooms where you need overhead light
  • Compatible with standard wall dimmers
  • CULus certified for use in dry indoor areas
  • Comes with a 1 year manufacturer's warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
13-3/4 in
Width
11 in
Characteristics & Features
Collection
Cedar Lane
Color Finish Category
Nickel Tones
Color Finish Name
Burnished Nickel
Dimmable
Yes
Glass Type
Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Energy Star Compliant
No
UL Listed
Yes
UPC
046335100596