This product requires certification to purchase.

60W 1-Light 16-1/2 in. Wall Sconce in Old Satin Brass

Designers Fountain

Chicago PM 60W 1-Light 16-1/2 in. Wall Sconce in Old Satin Brass

  • Fast #
  • Part #DD233MWSOSB
  • Item #9807918
  • Manufacturer Part #D233M-WS-OSB
3.9 out of 5 Customer Rating
Brand image
Designers Fountain

Chicago PM 60W 1-Light 16-1/2 in. Wall Sconce in Old Satin Brass

  • Fast #
  • Part #DD233MWSOSB
  • Item #9807918
  • Manufacturer Part #D233M-WS-OSB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Luxurious old satin brass finish goes well with nearly any decor
  • Extends 5 inches from the wall
  • Uses 1 medium-base 60W max bulb
  • No shade for maximum illumination
  • CULus certified for use in damp indoor areas
  • Comes with a 1 year manufacturer's warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
16-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
Chicago PM
Color Finish Category
Brass Tones
Color Finish Name
Old Satin Brass
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Mid-century Modern, Modern
Material
Metal
Number of Lights
1
Wall Sconce Type
Wall Washer
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
046335099807