This product requires certification to purchase.

14 in. Color Selectable 5CCT Integrated LED Flush Mount Ceiling Light Fixture in Brushed Nickel

Designers Fountain

Saturn 14 in. Color Selectable 5CCT Integrated LED Flush Mount Ceiling Light Fixture in Brushed Nickel

  • Fast #
  • Part #CEV1414C5D35
  • Item #14917316
  • Manufacturer Part #EV1414C5D-35
5 out of 5 Customer Rating
Brand image
Designers Fountain

Saturn 14 in. Color Selectable 5CCT Integrated LED Flush Mount Ceiling Light Fixture in Brushed Nickel

  • Fast #
  • Part #CEV1414C5D35
  • Item #14917316
  • Manufacturer Part #EV1414C5D-35
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Integrated LED - Low Maintenance (Never need to buy or replace Bulb)
  • Enjoy 1500 Lumen using only 15 watts of power
  • 5 Customizable Light Colors (2700K/3000K/3500K/4000K/5000K)
  • High Color Fidelity at 90 CRI
  • Eco Friendly - Energy Saving
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Width
14 in
Characteristics & Features
Collection
Saturn
Color Finish Category
Nickel Tones
Color Temperature
5000
Light Bulb Type
Integrated LED
Electrical & Operational Information
Lumens
1500
Watts
15 W
Warranty & Product Information
UPC
046335131927