This product requires certification to purchase.

5-1/4 in. Hose Bibb

Designs by D'Kay

5-1/4 in. Hose Bibb

  • Fast #
  • Part #DHBBP
  • Item #3777193
  • Manufacturer Part #HBBP
4.4 out of 5 Customer Rating
Designs by D'Kay

5-1/4 in. Hose Bibb

  • Fast #
  • Part #DHBBP
  • Item #3777193
  • Manufacturer Part #HBBP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5-1/4 in
Valve Size
5-1/4 in
Width
5-1/4 in
Characteristics & Features
No Kink
No
Valve Type
Hose Bibb
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
UL Listed
No