This product requires certification to purchase.

2 x 5 ft. Detectable Warning Tile

Detectable Warning Systems

AlertCast® 2 x 5 ft. Detectable Warning Tile

  • Fast #
  • Part #DAC2460Y
  • Item #9212315
  • Manufacturer Part #AC2460Y
5 out of 5 Customer Rating
Brand image
Detectable Warning Systems

AlertCast® 2 x 5 ft. Detectable Warning Tile

  • Fast #
  • Part #DAC2460Y
  • Item #9212315
  • Manufacturer Part #AC2460Y
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Replaceable, uses patented Penetrator™ anchoring system - simple wet concrete installation with minimal aggregate displacement and maximum holding capabilities, easy tile replacement should the need arise
  • Premium UV treatment - ensures long-term color retention
  • Superior strength and impact resistance - reinforced to over 30000 psi, yet lightweight
  • All weather performance - hot and cold climate superiority
  • Delivered ready-to-install - anchors in place, protective sheeting with attached installation instructions in English and Spanish
  • Reinforced thermoset composite engineered for excellent wear and strength
  • Safety speckled surface for additional slip resistance
  • Cross section of truncated dome showing dimensions
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
5 ft
Thickness
9/50 in
Width
2 ft
Characteristics & Features
Collection
AlertCast®
Color Finish Name
Yellow
Material
Composite
Warranty & Product Information
ADA Compliant
Yes