This product requires certification to purchase.

2 x 5 ft. Detectable Warning Tile

Detectable Warning Systems

AlertTile® 2 x 5 ft. Detectable Warning Tile

  • Fast #
  • Part #DAT2460CR
  • Item #9212295
  • Manufacturer Part #AT2460CR
3.7 out of 5 Customer Rating
Brand image
Detectable Warning Systems

AlertTile® 2 x 5 ft. Detectable Warning Tile

  • Fast #
  • Part #DAT2460CR
  • Item #9212295
  • Manufacturer Part #AT2460CR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Semi-rigid composition - 30000 psi strength yet flexible enough to conform to ramp irregularities
  • Premium UV treatment - ensures long-term color retention
  • Proven anchoring system - premium adhesive and HILTI HUD-1 anchors with stainless steel screws
  • Perimeter beveled edges - for safe pedestrian transition
  • Reinforced thermoset composite engineered for excellent wear and strength
  • Safety speckled surface for additional slip resistance
  • Cross section of truncated dome showing dimensions
  • Perimeter beveled edge provides safe transition for pedestrians
  • Superior durability for long-term wear resistance
  • In-line domes spaced on exact 2.4 in centers
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
5 ft
Thickness
1/4 in
Width
2 ft
Characteristics & Features
Collection
AlertTile®
Color Finish Name
Colonial Red
Material
Composite
Warranty & Product Information
ADA Compliant
Yes