This product requires certification to purchase.

1/2 in.-2 in. IPS Press Kit

DEWALT

1/2 in.-2 in. IPS Press Kit

  • Fast #
  • Part #DDCE203K
  • Item #10091259
  • Manufacturer Part #DCE203K
3.2 out of 5 Customer Rating
Brand image
DEWALT

1/2 in.-2 in. IPS Press Kit

  • Fast #
  • Part #DDCE203K
  • Item #10091259
  • Manufacturer Part #DCE203K
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flexible Pressing Capacity - Press 1/2 in. to 2 in. carbon steel pipe (black iron pipe)
  • High Endurance And Corrosion Protection - With black, galvanized coating
  • Adaptable Compatibility - Compatible with most professional-grade press fitting systems
  • Keep Organized With TOUGHSYSTEM 2.0 Box -Durable storage solution with custom inserts for rings and jaw
  • Requires Certification
Dimensions & Measurements
Height
15-3/8 in
Length
23-67/1000 in
Width
15-3/8 in
Characteristics & Features
Tool Type
Press Ring
Warranty & Product Information
Type
DDCE203K
UPC
885911791052