This product requires certification to purchase.

1/2 in. & 3/4 in. Pex Expansion Tool Kit

DEWALT

1/2 in. & 3/4 in. Pex Expansion Tool Kit

  • Fast #
  • Part #DDCE400D1
  • Item #10091260
  • Manufacturer Part #DCE400D1
4.4 out of 5 Customer Rating
Brand image
DEWALT

1/2 in. & 3/4 in. Pex Expansion Tool Kit

  • Fast #
  • Part #DDCE400D1
  • Item #10091260
  • Manufacturer Part #DCE400D1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Expands 3/8 in - 1 in. Pex Type-A tubing
  • Automatic rotating head action for even expansion
  • Full trigger actuation for use in tight spaces
  • Bright LED work light to help illuminate dark areas
  • Dual-sided hang and belt hooks for convenient storage
  • Rubber overmold for comfortable, ergonomic grip
  • Requires Certification
Dimensions & Measurements
Height
12-8/25 in
Length
18-31/500 in
Width
4-97/100 in
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Material
Plastic
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCE400D1
UPC
885911502405