This product requires certification to purchase.

1/4 in. Steel Anchor Insert in Brown

DEWALT

1/4 in. Steel Anchor Insert in Brown

  • Fast #
  • Part #D07540PWR
  • Item #5068766
  • Manufacturer Part #07540-PWR
5 out of 5 Customer Rating
Brand image
DEWALT

1/4 in. Steel Anchor Insert in Brown

  • Fast #
  • Part #D07540PWR
  • Item #5068766
  • Manufacturer Part #07540-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fast and simple to install, low installed cost
  • Sturdy base design resists inserts from being kicked over after placement
  • Color coded by size for simple identification, can be further marked by trade and/or utility
  • Inserts can be installed in upper and lower steel deck profiles with limited concrete topping thickness (see installation details)
  • Suitable for seismic and wind loading (see design information)
  • Multi thread inserts allow for multiple diameters using the same part
  • All sizes of multi thread inserts rated for tension and shear loading
  • Push-In thread version does not require turning threaded rod elements during installation
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Material
Steel
Warranty & Product Information
Application
Hanging Pipe, Sprinkler Systems, HVAC Ductwork, Strut Channel, Lighting Systems, Trapeze, Cable Tray, Concrete
FM Approved
Yes
Product Type
Mechanical Anchor
UL Listed
Yes