This product requires certification to purchase.

1/4In + 5/16In Reversible Nut Driver

DEWALT

1/4In + 5/16In Reversible Nut Driver

  • Fast #
  • Part #DDWADEND14516
  • Item #9622620
  • Manufacturer Part #DWADEND14516
3.4 out of 5 Customer Rating
Brand image
DEWALT

1/4In + 5/16In Reversible Nut Driver

  • Fast #
  • Part #DDWADEND14516
  • Item #9622620
  • Manufacturer Part #DWADEND14516
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 5670
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Double ended for increased versatility
  • Product designed for use in Impact Drivers and Wrenches
  • Detachable design allows for easy cleaning
  • Industrial-strength magnet maximizes fastener retention and allows for easy cleaning
  • Advanced hardening process provides maximum durability
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in, 5/16 in
Height
4-93/125 in
Length
1-87/100 in
Number of Pieces
2 Piece
Width
51/100 in
Characteristics & Features
Magnetic
Yes
Material
Alloy Steel
Tool Type
Nut Driver
Electrical & Operational Information
Drive Type
Impact
Warranty & Product Information
Type
DDWADEND14516
UPC
885911616638