This product requires certification to purchase.

1/4X5/8-11 High PERF Metal GRIND Wheel

DEWALT

1/4X5/8-11 High PERF Metal GRIND Wheel

  • Fast #
  • Part #DDW4626
  • Item #2996682
  • Manufacturer Part #DW4626
3.9 out of 5 Customer Rating
Brand image
DEWALT

1/4X5/8-11 High PERF Metal GRIND Wheel

  • Fast #
  • Part #DDW4626
  • Item #2996682
  • Manufacturer Part #DW4626
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in - 11
Diameter
6 in
Height
1 in
Length
6 in
Thickness
0.25 in
Weight
0.76 lb
Width
6 in
Characteristics & Features
Color Finish Name
Yellow, Black
Grit Type
Coarse
Material
Aluminum Oxide
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Application
Grinding
Product Type
Grinding Wheel
Type
DDW4626
UPC
028877457970