This product requires certification to purchase.

1-1/8 in. 41 lb. Demolition Hammer

DEWALT

1-1/8 in. 41 lb. Demolition Hammer

  • Fast #
  • Part #DD25966K
  • Item #10335035
  • Manufacturer Part #D25966K
5 out of 5 Customer Rating
Brand image
DEWALT

1-1/8 in. 41 lb. Demolition Hammer

  • Fast #
  • Part #DD25966K
  • Item #10335035
  • Manufacturer Part #D25966K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wireless tool control - activated remote control for wireless communication to the dcv585 60V MAX* dust extractor (sold separately).
  • OSHA Table 1 compliant – this demolition hammer becomes OSHA Table 1 compliant when used with the dwh052 breaker hammer chiseling dust collection attachment and the dcv585 60V MAX* dust extractor (both sold separately).
  • Enhanced tool holder - optimized for maximum breaking depth and easy chisel removal.
  • Tool Connect Tag ready technology - this tool comes Tool Connect Tag ready (DEWALT tag sold separately) providing users with insights on asset management and tool location via the DEWALT site manager app.
  • Improved tool holder for easy chisel removal.
  • Requires Certification
Dimensions & Measurements
Chuck Size
1-1/8 in
Characteristics & Features
Corded Cordless
Corded
Warranty & Product Information
Type
DD25966K
UPC
885911834643