This product requires certification to purchase.

10-9/10 in Adjustable Wrench

DEWALT

10-9/10 in Adjustable Wrench

  • Fast #
  • Part #DDWHT80267
  • Item #7626887
  • Manufacturer Part #DWHT80267
5 out of 5 Customer Rating
Brand image
DEWALT

10-9/10 in Adjustable Wrench

  • Fast #
  • Part #DDWHT80267
  • Item #7626887
  • Manufacturer Part #DWHT80267
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Precision jaws engineered to facilitate minimal jaw movement between moveable and fixed jaws for precise adjustments
  • Extra wide jaw capacity for a larger range of fasteners
  • Wide solid steel handle features a rounded i-beam design for comfort and control
  • Flared end on handle helps prevent hand slipping off during use
  • Laser etched markings for precise adjustments
  • Extended length jaws for added reach into tight spaces
  • Requires Certification
Dimensions & Measurements
Height
14/25 in
Length
10-9/10 in
Maximum Capacity
1-7/50 in
Weight
0.6 lb
Width
2-1/4 in
Characteristics & Features
Material
Steel
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
WrenchType
Adjustable
Warranty & Product Information
UPC
076174802672