This product requires certification to purchase.

10 x 8 in. Single Drive System Scraping Chisel

DEWALT

10 x 8 in. Single Drive System Scraping Chisel

  • Fast #
  • Part #DDW5349
  • Item #547648
  • Manufacturer Part #DW5349
4.3 out of 5 Customer Rating
Brand image
DEWALT

10 x 8 in. Single Drive System Scraping Chisel

  • Fast #
  • Part #DDW5349
  • Item #547648
  • Manufacturer Part #DW5349
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wide range of product offerings for the most common concrete demolition jobs
  • Scaling chisel (Wide chisel) is used for removing tile, concrete splatter, and other excess material
  • For use with electric or cordless SDS+ rotary hammers with chipping function
  • Manufactured by DEWALT
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
1-1/2 in
Bit Length
10
Height
14 in
Length
1-17/20 in
Number of Pieces
1 Piece
Weight
0.65 lb
Width
57/100 in
Characteristics & Features
Drill Bit Type
Chisel
Material
High Speed Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Style
SDS-Plus
Warranty & Product Information
Application
Demolition
UPC
028874053496