This product requires certification to purchase.

11/16 x 1/2 in. 6 Point Chrome Vanadium Steel Drive Deep Impact Socket

DEWALT

11/16 x 1/2 in. 6 Point Chrome Vanadium Steel Drive Deep Impact Socket

  • Fast #
  • Part #DDWMT73937OSP
  • Item #7056295
  • Manufacturer Part #DWMT73937OSP
4.1 out of 5 Customer Rating
Brand image
DEWALT

11/16 x 1/2 in. 6 Point Chrome Vanadium Steel Drive Deep Impact Socket

  • Fast #
  • Part #DDWMT73937OSP
  • Item #7056295
  • Manufacturer Part #DWMT73937OSP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 840
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Knurled beauty rings to help reduce hand slippage
  • Premium chrome vanadium steel for added strength and durability
  • 6 points
  • 1/2 In. drive
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/5 in
Length
5-3/10 in
Number of Pieces
1 Piece
Socket Size
11/16 in
Weight
0.46 lb
Width
1-7/10 in
Characteristics & Features
Color Finish Name
Silver
Drive Size
1/2 in
Material
Chrome Vanadium Steel
Number Of Points
6-point
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Socket
Warranty & Product Information
Origin
Global
UPC
076174739374