This product requires certification to purchase.

1/2 in. Drive Deep Impact Socket Set 19-Piece

DEWALT

1/2 in. Drive Deep Impact Socket Set 19-Piece

  • Fast #
  • Part #DDWMT19239
  • Item #7654435
  • Manufacturer Part #DWMT19239
4.1 out of 5 Customer Rating
Brand image
DEWALT

1/2 in. Drive Deep Impact Socket Set 19-Piece

  • Fast #
  • Part #DDWMT19239
  • Item #7654435
  • Manufacturer Part #DWMT19239
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heat treated CR-440 steel
  • Direct Torque Technology
  • High visibility laser etched markings
  • Black oxide coating
  • O-ring and retaining pin compatible
  • Requires Certification

Specifications

Color Finish Name:
Black Oxide
Drive Size:
1/2 in
Height:
3-3/10 in
Length:
18-2/5 in
Material:
Steel
Number Of Points:
6-point
Number of Pieces:
19 Piece
Number of Tools Included:
19
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
3/8, 7/16, 1/2, 9/16, 5/8, 7/8, 11/16, 3/4, 13/16, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2
Tool Type:
Socket Set
Type:
K1184-RA-NY
UL Listed:
No
UPC:
076174192391
Weight:
16.59 lb