This product requires certification to purchase.

1/2 x 15/16 in. Socket 1 Tool Drive Deep Impact

DEWALT

1/2 x 15/16 in. Socket 1 Tool Drive Deep Impact

  • Fast #
  • Part #DDWMT73941OSP
  • Item #7055729
  • Manufacturer Part #DWMT73941OSP
5 out of 5 Customer Rating
Brand image
DEWALT

1/2 x 15/16 in. Socket 1 Tool Drive Deep Impact

  • Fast #
  • Part #DDWMT73941OSP
  • Item #7055729
  • Manufacturer Part #DWMT73941OSP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 840
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Knurled beauty rings to help reduce hand slippage
  • Premium chrome vanadium steel for added strength and durability
  • 6 points
  • 1/2 In. drive
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-3/10 in
Length
5-3/10 in
Socket Size
15/16 in
Weight
0.76 lb
Width
1-7/10 in
Characteristics & Features
Color Finish Name
Silver
Drive Size
1/2 in
Material
Chrome Vanadium Steel
Number Of Points
6-point
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Socket
Warranty & Product Information
Origin
Global
UL Listed
No
UPC
076174739411