This product requires certification to purchase.

120V 1-9/16 in. Hammer Drill Kit

DEWALT

120V 1-9/16 in. Hammer Drill Kit

  • Fast #
  • Part #DD25481K
  • Item #7312817
  • Manufacturer Part #D25481K
5 out of 5 Customer Rating
Brand image
DEWALT

120V 1-9/16 in. Hammer Drill Kit

  • Fast #
  • Part #DD25481K
  • Item #7312817
  • Manufacturer Part #D25481K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6.1J's of impact energy provides the power to drill fast in the hardest of concrete
  • Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature
  • Horizontal serial drilling
  • Requires Certification
Dimensions & Measurements
Chuck Size
1-9/16 in
Height
5-2/5 in
Length
22-4/5 in
Weight
20.75 lb
Width
18-7/10 in
Characteristics & Features
Chuck Type
SDS MAX
Color Finish Name
Yellow, Black
Corded Cordless
Corded
Handle Type
D-Ring
Material
Plastic
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Style
SDS-Max®
Tool Type
Hammer Drill Kit
Electrical & Operational Information
AMP
10.5
Power Source
Battery
RPM
540
Volts
120V
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
885911477529