This product requires certification to purchase.

12V/20V Compact Cordless Task Light

DEWALT

12V/20V Compact Cordless Task Light

  • Fast #
  • Part #DDCL077B
  • Item #8536352
  • Manufacturer Part #DCL077B
5 out of 5 Customer Rating
Brand image
DEWALT

12V/20V Compact Cordless Task Light

  • Fast #
  • Part #DDCL077B
  • Item #8536352
  • Manufacturer Part #DCL077B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 360-Degree Handle For Multiple Orientation Use
  • Powerful Brightness at 2,000 Lumen Output
  • Natural Daylight Hue
  • IP54 Rated - Water and Dust Ingress Protection
  • Compact and lightweight at only 2.8 lbs. (tool only)
  • Tripod Mountable- 5/8 in.-11 and 1/4 in.-20
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
90°
Height
8 in
Length
10-1/10 in
Weight
3.3 lb
Width
5-47/250 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow, Black
Material
Plastic
Electrical & Operational Information
Lumens
2000
Volts
20V
Warranty & Product Information
Application
Drywall, Electrician, Maintenance and Repair, General, Contractors, Mechanical
Type
DDCL077B
UPC
885911637503