This product requires certification to purchase.

15-1/2 in Adjustable Wrench

DEWALT

15-1/2 in Adjustable Wrench

  • Fast #
  • Part #DDWHT80269
  • Item #7626888
  • Manufacturer Part #DWHT80269
3.2 out of 5 Customer Rating
Brand image
DEWALT

15-1/2 in Adjustable Wrench

  • Fast #
  • Part #DDWHT80269
  • Item #7626888
  • Manufacturer Part #DWHT80269
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Precision jaws engineered to facilitate minimal jaw movement between moveable and fixed jaws for precise adjustments
  • Extra wide jaw capacity for larger range of fasteners
  • Wide solid steel handle features a rounded i-beam design for comfort and control
  • Flared end on handle helps prevent hand slipping off during use
  • Laser etched markings for precise adjustments
  • Extended length jaws for added reach into tight spaces
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/10 in
Length
15-1/2 in
Maximum Capacity
1-49/100 in
Thickness
0.71 in
Weight
2.022 lb
Width
4-9/10 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Handle Material
Steel
Material
Steel
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
WrenchType
Adjustable
Warranty & Product Information
GSA Approved
No
UPC
076174802696