This product requires certification to purchase.

16 in. PRO Open Mouth Tool Bag

DEWALT

16 in. PRO Open Mouth Tool Bag

  • Fast #
  • Part #DDWST560103
  • Item #10091434
  • Manufacturer Part #DWST560103
4.7 out of 5 Customer Rating
Brand image
DEWALT

16 in. PRO Open Mouth Tool Bag

  • Fast #
  • Part #DDWST560103
  • Item #10091434
  • Manufacturer Part #DWST560103
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Withstand Rough Conditions - Help protect valuables with an ip54 water-resistant compartment and waterproof base
  • Constructed With Durable Materials – Take on tough jobsites with durable 1680 denier fabric and dirt-repellant tarpaulin
  • Optimize Organization - Utilize 31 pockets and loops to keep power tools and hand tools readily available
  • Hi-Vis Design – Get clear visibility of tools with yellow hi-vis internal fabric
  • Comfort Carry – Transport tools long distances with a padded shoulder strap
  • Quick-Close Zipper – Store and retrieve tools quickly, even while wearing gloves, with the ergonomic u-shaped zipper pull
  • Hands-Free Maneuverability – Keep hands free for work with the backstrap that can be hung on a telescopic handle
  • Additional Organization – Find essentials fast with a dedicated tape clip and a metal carabiner
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
10-23/25 in
Length
15-99/100 in
Weight
3.916 lb
Width
11-7/10 in
Characteristics & Features
Material
Fabric, Plastic
Material Type
1680 Denier Fabric
Tool Storage Type
Tool Bag
Tool Type
Tool Bag
Work Load Limit
55.12 lb
Warranty & Product Information
Origin
Global
Type
DDWST560103
UPC
885911906272