This product requires certification to purchase.

17-1/4 in. TSTAK II Tool Box

DEWALT

17-1/4 in. TSTAK II Tool Box

  • Fast #
  • Part #DDWST17807
  • Item #4512474
  • Manufacturer Part #DWST17807
3.4 out of 5 Customer Rating
Brand image
DEWALT

17-1/4 in. TSTAK II Tool Box

  • Fast #
  • Part #DDWST17807
  • Item #4512474
  • Manufacturer Part #DWST17807
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 64
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Flexible platform allows different combinations
  • All units can stack on top of the other, connected with durable side latches
  • Bi-material handle on top of each unit for easy & comfortable lifting
  • Heavy-duty metal latches for rust resistance
  • Built-in wide handle for easy portability
  • Requires Certification
Dimensions & Measurements
Capacity
66 lbs
Height
6-1/2 in
Length
17-3/10 in
Weight
4.73 lb
Width
13 in
Characteristics & Features
Color Finish Name
Black, Yellow
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Type
DDWST17807
UPC
076174712155