This product requires certification to purchase.

17-1/4 in. TSTAK III Tool Box

DEWALT

17-1/4 in. TSTAK III Tool Box

  • Fast #
  • Part #DDWST17803
  • Item #4512472
  • Manufacturer Part #DWST17803
4.2 out of 5 Customer Rating
Brand image
DEWALT

17-1/4 in. TSTAK III Tool Box

  • Fast #
  • Part #DDWST17803
  • Item #4512472
  • Manufacturer Part #DWST17803
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Flexible platform allows different combinations
  • All units can stack on top of the other, connected with durable side latches
  • Removable covered cups for organization of small parts & accessories
  • Ball bearing slides reliable for heavy-duty loads
  • Bi-material handle on top of each unit for easy & comfortable lifting
  • Heavy-duty metal latches for rust resistance
  • Requires Certification
Dimensions & Measurements
Capacity
16.5 lbs
Depth
17-1/4 in
Height
6-43/50 in
Length
16-69/100 in
Weight
8.4 lb
Width
12-6/25 in
Characteristics & Features
Color Finish Name
Black, Yellow
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Type
DDWST17803
UPC
076174707052