This product requires certification to purchase.

2-1/2 in.-4 in. CTS Press Rings & Jaw Kit

DEWALT

2-1/2 in.-4 in. CTS Press Rings & Jaw Kit

  • Fast #
  • Part #DDCE201K
  • Item #10091251
  • Manufacturer Part #DCE201K
4.4 out of 5 Customer Rating
Brand image
DEWALT

2-1/2 in.-4 in. CTS Press Rings & Jaw Kit

  • Fast #
  • Part #DDCE201K
  • Item #10091251
  • Manufacturer Part #DCE201K
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flexible Pressing Capacity - Press 2-1/2 in. to 4 in. copper and stainless steel tubing
  • High Endurance And Corrosion Protection - With black, galvanized coating
  • Adaptable Compatibility - Compatible with most professional-grade press fitting systems-see compatibility chart for specific fitting details
  • Keep Organized With TOUGHSYSTEM 2.0 Box -Durable storage solution with custom inserts for rings and jaw
  • Requires Certification
Dimensions & Measurements
Height
15-3/8 in
Length
23-63/1000 in
Width
7-813/1000 in
Characteristics & Features
Tool Type
Press Ring
Warranty & Product Information
Type
DDCE201K
UPC
885911795807