This product requires certification to purchase.

2 Pc Reversible Nut Driver Set

DEWALT

2 Pc Reversible Nut Driver Set

  • Fast #
  • Part #DDWADEND2
  • Item #9622812
  • Manufacturer Part #DWADEND-2
3.7 out of 5 Customer Rating
Brand image
DEWALT

2 Pc Reversible Nut Driver Set

  • Fast #
  • Part #DDWADEND2
  • Item #9622812
  • Manufacturer Part #DWADEND-2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 5670
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Double ended for increased versatility
  • Product designed for use in Impact Drivers and Wrenches
  • Detachable design allows for easy cleaning
  • Industrial-strength magnet maximizes fastener retention and allows for easy cleaning
  • Advanced hardening process provides maximum durability
  • Requires Certification
Dimensions & Measurements
Height
3/5 in
Length
4-4/5 in
Width
2-9/10 in
Characteristics & Features
Material
High Speed Steel
Tool Type
Nut Driver Set
Warranty & Product Information
Type
DDWADEND2
UPC
885911616676