This product requires certification to purchase.

20V 3/8 in. Cordless Impact Wrench with Hog Ring Anvil (Tool Only)

DEWALT

20V 3/8 in. Cordless Impact Wrench with Hog Ring Anvil (Tool Only)

  • Fast #
  • Part #DDCF913B
  • Item #10091277
  • Manufacturer Part #DCF913B
3.2 out of 5 Customer Rating
Brand image
DEWALT

20V 3/8 in. Cordless Impact Wrench with Hog Ring Anvil (Tool Only)

  • Fast #
  • Part #DDCF913B
  • Item #10091277
  • Manufacturer Part #DCF913B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Strong Performance - Up to 250 ft-lbs of MAX* tightening torque and 400 ft-lbs of MAX* breakaway torque
  • Access Hard-to-reach Workspaces - With its compact size
  • Quickly Change Sockets - Hog ring anvil for rapid, secure socket changes
  • Brighten Dark Work Areas - With on-board LED ring
  • Requires Certification
Dimensions & Measurements
Height
9-173/1000 in
Length
5-433/500 in
Weight
2.685 lb
Width
3-3/10 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Drive Size
3/8 in
Material
Plastic
Tool Type
Impact Wrench
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCF913B
UPC
885911769525