This product requires certification to purchase.

20V 5 Amp Battery

DEWALT

20V 5 Amp Battery

  • Fast #
  • Part #DDCBP520
  • Item #10239517
  • Manufacturer Part #DCBP520
4.3 out of 5 Customer Rating
Brand image
DEWALT

20V 5 Amp Battery

  • Fast #
  • Part #DDCBP520
  • Item #10239517
  • Manufacturer Part #DCBP520
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 50% More Power - Tackle tough jobs with 50% more power.
  • Longer Lifespan - Help maximize longevity day in and day out with this battery that delivers an increase of charge cycles over the lifetime of battery.
  • Compact Size - Work in tight spaces with an ergonomic design that enhances maneuverability without sacrificing power.
  • Resists Wear-and-tear - Take on the elements with a durable, overmolded base designed to provide a high level of impact resistance.
  • State-of-charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.
  • Part of Our Best Performing Line of 20V MAX* Batteries” ” - Innovative battery technologies designed to deliver certainty for the world’s toughest pros.
  • Requires Certification
Dimensions & Measurements
Height
7-1/2 in
Length
7-31/500 in
Width
3-1/2 in
Characteristics & Features
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Material
Plastic
Tool Type
Battery
Electrical & Operational Information
Volts
20V
Warranty & Product Information
Type
DDCBP520
UPC
885911834919