This product requires certification to purchase.

20V 5 Amp Battery Starter Kit

DEWALT

20V 5 Amp Battery Starter Kit

  • Fast #
  • Part #DDCBP520C
  • Item #10482724
  • Manufacturer Part #DCBP520C
4.3 out of 5 Customer Rating
Brand image
DEWALT

20V 5 Amp Battery Starter Kit

  • Fast #
  • Part #DDCBP520C
  • Item #10482724
  • Manufacturer Part #DCBP520C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 340
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 50% more power - tackle tough jobs with 50% more power.
  • Longer lifespan - help maximize longevity day in and day out with this battery that delivers an increase of charge cycles over the lifetime of the battery.
  • Compact size - work in tight spaces with an ergonomic design that enhances maneuverability without sacrificing power.
  • Resists wear-and-tear - take on the elements with a durable, over molded base designed to provide a high level of impact resistance.
  • State-of-charge - get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.
  • Part of our best performing line of 20V Max batteries - innovative battery technologies designed to deliver certainty for the worlds toughest pros.
  • Requires Certification
Characteristics & Features
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Material
Plastic
Number of Batteries Charged at Once
1
Tool Type
Battery Charger
Electrical & Operational Information
Volts
20V
Warranty & Product Information
Type
DDCBP520C
UPC
885911835053