This product requires certification to purchase.

20V 8 Amp Battery

DEWALT

20V 8 Amp Battery

  • Fast #
  • Part #DDCB2108
  • Item #11403608
  • Manufacturer Part #DCB2108
5 out of 5 Customer Rating
Brand image
DEWALT

20V 8 Amp Battery

  • Fast #
  • Part #DDCB2108
  • Item #11403608
  • Manufacturer Part #DCB2108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 50% More Power - Tackle tough jobs with 50% more power.
  • Longer Lifespan - Help maximize longevity day in and day out with this battery that delivers longer life than traditional cylindrical batteries.
  • Resists Wear-and-tear - Take on the elements with a durable, overmolded base designed to provide a high level of impact resistance.
  • State-of-charge - Get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.
  • Part of Our Best Performing Line of 20V MAX* Batteries - These XR batteries are compatible with 20V MAX* tools and chargers.
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-1/10 in
Length
5-7/8 in
Width
3-3/5 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow
Number of Tools Included
1
Tool Type
Battery
Electrical & Operational Information
Volts
20V
Warranty & Product Information
Type
DDCB2108
UPC
885911963350