This product requires certification to purchase.

20V Compact Press Tool Kit

DEWALT

20V Compact Press Tool Kit

  • Fast #
  • Part #DDCE210D2
  • Item #10233857
  • Manufacturer Part #DCE210D2
5 out of 5 Customer Rating
Brand image
DEWALT

20V Compact Press Tool Kit

  • Fast #
  • Part #DDCE210D2
  • Item #10233857
  • Manufacturer Part #DCE210D2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ergonomics of a compact series press tool with the benefits of the 20V MAX* platform
  • Shoulder strap hook for convenient portability
  • Compatible with most professional-grade press fitting brands including Viega ProPress and MegaPress
  • Compatible with all DEWALT Compact series press jaws
  • Inline design for efficient one-handed jaw actuation
  • 180° rotating head to obtain optimal press angle
  • Crimp Connect onboard intelligence system provides reports on tool calibration history, number of remaining cycles until required service, as well as date and time reports of completed cycles when connected to Crimp Connect via the type-c USB port
  • Tool Connect chip for Bluetooth enabled inventory tracking via the Tool Connect platform
  • Ram release button allowing for cycle reset in case of jaw misalignment during press cycle
  • Bright led illumination of press location
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
1/2 in - 1-1/4 in
Length
23-17/100 in
Width
7-63/100 in
Characteristics & Features
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Material
Plastic
Number of Tools Included
1
Tool Type
Press Tool
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCE210D2
UPC
885911795708