This product requires certification to purchase.

20V Cordless 16 oz. Grease Gun 10000 psi

DEWALT

20V Cordless 16 oz. Grease Gun 10000 psi

  • Fast #
  • Part #DDCGG571B
  • Item #4868993
  • Manufacturer Part #DCGG571B
5 out of 5 Customer Rating
Brand image
DEWALT

20V Cordless 16 oz. Grease Gun 10000 psi

  • Fast #
  • Part #DDCGG571B
  • Item #4868993
  • Manufacturer Part #DCGG571B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Power through clogged grease fittings with a motor that delivers up to 10,000 MAX* PSI
  • High-volume pump pushes up to 5.0 oz/min for high-flow applications
  • Control grease flow with the variable speed trigger
  • Reach hard to access grease fittings with the 42 in. Flexible hose
  • Locate hard to see grease fittings in dark work areas with the bright LED
  • Pump filter screen prevents dirt and contamination from clogging the pump mechanism
  • Integrated no-mar foot design allows operators to rest the tool on flat surfaces
  • Air-bleeder valve assists in pump priming after cartridge changes
  • Power through clogged grease fittings with a motor that delivers up to 10000 max psi
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Height
4-813/1000 in
Length
42 in
Pressure - Maximum
10000 psi
Weight
8 lb
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Category
Silver Tones
Color Finish Name
Silver
Corded Cordless
Cordless
Material
Carbon Steel
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Grease Gun
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Application
Clogged Lines
UPC
885911330381