This product requires certification to purchase.

20V Cordless Dry Hand Vacuum (Tool Only)

DEWALT

20V Cordless Dry Hand Vacuum (Tool Only)

  • Fast #
  • Part #DDCV501HB
  • Item #10335048
  • Manufacturer Part #DCV501HB
3.9 out of 5 Customer Rating
Brand image
DEWALT

20V Cordless Dry Hand Vacuum (Tool Only)

  • Fast #
  • Part #DDCV501HB
  • Item #10335048
  • Manufacturer Part #DCV501HB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 46 CFM provides higher suction performance for more efficient clean-up
  • 65 air watts with a 5.0ah dcb205 battery pack (sold separately).
  • 6 accessory cleaning solutions
  • Drawstring accessory bag keeps vacuum accessories in one place.
  • Easy empty canister to minimize exposure to dust and debris.
  • HEPA filtration allows for clean and efficient cleanup of fine dust like concrete and drywall.
  • A bright LED light illuminates the darkest areas.
  • The belt hook frees up hands to work more efficiently.
  • Requires Certification
Dimensions & Measurements
Height
9-1/2 in
Length
20-3/8 in
Weight
6.9 lb
Width
7-3/10 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Material
Plastic
Electrical & Operational Information
Power Source
Cordless, Battery
Volts
20V
Warranty & Product Information
Type
DDCV501HB
UPC
885911718707