This product requires certification to purchase.

20V Grabo Lifter (Tool Only)

DEWALT

20V Grabo Lifter (Tool Only)

  • Fast #
  • Part #DDCE592B
  • Item #11498625
  • Manufacturer Part #DCE592B
3.1 out of 5 Customer Rating
Brand image
DEWALT

20V Grabo Lifter (Tool Only)

  • Fast #
  • Part #DDCE592B
  • Item #11498625
  • Manufacturer Part #DCE592B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High Load Capacity - Lift heavy materials with a lift-load capacity of up to 265 lbs. MAX*
  • Versatile Performance - Work with a wide range of both non and semi-porous materials including rough textured surfaces.
  • Built-in pressure sensor confidently take on applications with the built-in pressure sensor that automatically engages to help maintain the vacuum suction.
  • Bright LED Control Screen - Stay in control with a color LED screen and digital pressure gauge that communicates load capacity and operational mode.
  • Audio Alarm - Be alerted when battery charge reaches critically low levels.
  • Convenient Maintenance - Quickly replace the foam-rubber vacuum seal and utilize the protective seal cover (included) when in storage.
  • Visibility in Sunlight - Help visibility in direct sunlight with the included sun shade accessory.
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-3/10 in
Length
13-3/10 in
Weight
4.8 lb
Width
8-1/5 in
Characteristics & Features
Color Finish Name
Yellow
Number of Tools Included
1
Tool Type
Grabo Lifter
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCE592B
UPC
885911967709