This product requires certification to purchase.

20V Hammer Drill & Impact Driver Combo Kit with Batteries

DEWALT

20V Hammer Drill & Impact Driver Combo Kit with Batteries

  • Fast #
  • Part #DDCK2101QQ2
  • Item #12194974
  • Manufacturer Part #DCK2101QQ2
4.2 out of 5 Customer Rating
Brand image
DEWALT

20V Hammer Drill & Impact Driver Combo Kit with Batteries

  • Fast #
  • Part #DDCK2101QQ2
  • Item #12194974
  • Manufacturer Part #DCK2101QQ2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 45
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 50% Higher Torque Than Leading A Competitor** - The industry's highest rated max torque cordless 1/2 in. hammer drill** makes large diameter holes in metal, wood, and concrete with 2,100 in-lbs. of max torque? (DCD1007).
  • Minimize Downtime - Make up to 275 holes per charge and complete jobs quickly with a speed of application of only 2.6 seconds.
  • Help Maximize Control - Equipped with the ANTI-ROTATION System that senses the rotational motion of the tool and shuts it down if the motion is excessive (DCD1007).
  • Brushless Motor - Complete tough fastening applications with 1,825 in-lbs. of torque and up to 3,400 (no-load) RPM (DCF845).
  • Outstanding Performance - Take on the jobsite with 30% more torque†† (DCF845).
  • Requires Certification
Dimensions & Measurements
Chuck Size
1/2 in
Height
5-3/4 in
Length
17-1/5 in
Weight
12.58 lb
Width
9-9/20 in
Characteristics & Features
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Corded Cordless
Cordless
Tool Type
Hammer Drill, Impact Driver
Electrical & Operational Information
Power Source
Cordless
Volts
20V
Warranty & Product Information
Type
DDCK2101QQ2
UPC
885911998512