This product requires certification to purchase.

20V MAX* 1/4 in. 3-Speed Impact Driver Kit

DEWALT

20V MAX* 1/4 in. 3-Speed Impact Driver Kit

  • Fast #
  • Part #DDCF845P2
  • Item #10239520
  • Manufacturer Part #DCF845P2
4.7 out of 5 Customer Rating
Brand image
DEWALT

20V MAX* 1/4 in. 3-Speed Impact Driver Kit

  • Fast #
  • Part #DDCF845P2
  • Item #10239520
  • Manufacturer Part #DCF845P2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 140
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Brushless motor delivers 1825 in-lbs. of torque and 3400 rpm to drive large diameter screws
  • Complete tough fastening applications on the jobsite with 30% more torque
  • Pro-level control and precision with variable speed trigger and 3-speed setting
  • Brighten work areas with an integrated 3-led work light for enhanced visibility in low-light areas
  • Requires Certification
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Keyless
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Material
Plastic
Number of Tools Included
1
Tool Type
Impact Driver
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCF845P2
UPC
885911893176