This product requires certification to purchase.

20V MAX* 1-1/2 in. PEX Expander Kit

DEWALT

20V MAX* 1-1/2 in. PEX Expander Kit

  • Fast #
  • Part #DDCE410P1
  • Item #10335022
  • Manufacturer Part #DCE410P1
4.1 out of 5 Customer Rating
Brand image
DEWALT

20V MAX* 1-1/2 in. PEX Expander Kit

  • Fast #
  • Part #DDCE410P1
  • Item #10335022
  • Manufacturer Part #DCE410P1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The lightest cordless PRO-grade solution for expanding 1-1/4" and 1-1/2" Pex pipe
  • Provides up to 20% faster speed of expansion than the Milwaukee 2632 m18 Pex expander”
  • Automatic rotating head action for even pipe expansion
  • Expands 3/8"- 1-1/2" astm f1960 approved Pex & pe-rt pipe
  • Work all day on one battery, make up to 81 expansions on 1-1/2" Pex-a pipe per 5ah battery” ”
  • Lightweight, right angle design for use in tight spaces with a secondary lower grip allowing for greater overhead reach
  • Requires Certification
Dimensions & Measurements
Height
16-1/4 in
Length
16-563/1000 in
Weight
19.32 lb
Width
6-9/10 in
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Plastic
Number of Tools Included
1
Tool Type
Expander
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCE410P1
UPC
885911938402