This product requires certification to purchase.

20V MAX* 3/4 in. Impact Wrench

DEWALT

20V MAX* 3/4 in. Impact Wrench

  • Fast #
  • Part #DDCF964B
  • Item #11403619
  • Manufacturer Part #DCF964B
5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX* 3/4 in. Impact Wrench

  • Fast #
  • Part #DDCF964B
  • Item #11403619
  • Manufacturer Part #DCF964B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Our Highest Rated MAX* Torque Cordless 3/4" Impact Wrench - Delivers 1420 ft-lbs of MAX* fastening torque and 1900 ft-lbs of MAX* breakaway torque”
  • Get Up to 102% More Torque - To complete tough fastener applications
  • 3 Speed Settings and Precision Wrench Mode - To help prevent overtightening and fastener run-off
  • Combats Harsh Environments - Resist damage from oil, grease, and solvents with oil-resistant tool housing
  • Operate On-tool LED Work Light - To illuminate dark workspaces
  • Part of Our Best Performing Line of 20V MAX* Power Tools”¡ - Innovative tool technologies designed to deliver certainty for the world’s toughest pros
  • Requires Certification

Documents

Dimensions & Measurements
Height
10-9/10 in
Length
10-7/10 in
Torque (In-Lbs)
17040 in-lbs
Weight
9.15 lb
Width
4-7/10 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow
Corded Cordless
Cordless
Drive Size
3/4 in
Material
Plastic
Number of Tools Included
1
Tool Type
Impact Wrench
Electrical & Operational Information
Drive Type
Hog Ring
Power Source
Battery
RPM
1200
Volts
20V
Warranty & Product Information
Type
DDCF964B
UPC
885911818476